Scotch® Box Sealing Tape 355, Clear, 75 mm x 66 m

Article no.: 7000095636
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 648 pieces
  • Order steps: 648 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095636
EAN / GTIN 08021684450839
Manufacturer number 7000095636
L-Number L01310 1823

Description

Version:

Product Colour: Transparent
Adhesive sticks quickly to a variety of materials, including those with high recycled content
Overall Length: 66 m
Overall Width: 75 mm
Provides high quality, consistent performance with easy unwind

Description:

Scotch® Box Sealing Tape 355, one of the very best performers in our Scotch® polyester line of tapes, securely closes double and triple walled corrugated cartons, including those with high recycled content, saving time and reducing closure failures. The polyester backing resists moisture, abrasion and scuffing to hold strong throughout the shipping process.

Feature:

Extra sturdy polyester backing resists abrasion, moisture and scuffing for lasting hold
Securely closes double and triple walled corrugated cartons and fiberboard
Available with custom printing for security and/or branding

Note:

Packaging tape for medium to heavy cardboard boxes

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart