Scotch® High Performance Filament Tape 8981, Clear, 25 mm x 50 m, 0.17 mm

Article no.: 7000095576
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095576
EAN / GTIN 08021684336218
Manufacturer number 7000095576
L-Number L01310 984

Description

Version:

Product Colour: Transparent
Get an extra layer of security against box or package pilferage
Overall Length: 50 m
Overall Width: 25 mm
Adhesive offers excellent balance of initial adhesion and long-term holding power

Description:

A high performance tape reinforced along its length with continuous glass yarn filaments which gives the tape very high tensile strength and excellent nick resistance.

Feature:

Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
Synthetic rubber adhesive bonds easily to most fibreboard, plastics and metal surfaces
Glass yarn filaments add strength for box closing, bundling and more
Resists abrasion and moisture.

Note:

Bundling of heavy weight products
Metal coil tabbing and bundling
L-clip and U-clip closures
Pallet unitising, bundling for shipping and handling

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart