Scotch® Box Sealing Tape 309 Clear 50 mm x 66 m

Article no.: 7000095501
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095501
EAN / GTIN 08021684220357
Manufacturer number 7000095501

Description

Version:

Product Colour: Transparent
Acrylic adhesive with polypropylene backing delivers dependable, quality performance
Overall Length: 66 m
Overall Width: 50 mm
Excellent adhesion to recycled liner paper and fibreboard

Description:

309 is a general purpose box sealing tape with a polypropylene film backing and acrylic adhesive. The polypropylene backing is conformable, provides edge tear and split resistance.

Feature:

Economical and reliable box sealing tape for lightweight packaging applications// General purpose packaging tape suitable for light weight and price sensitive applications
Acrylic adhesive with polypropylene backing delivers dependable, quality performance// Low noise dispensing
Excellent adhesion to recycled liner paper and fibreboard// Resists UV rays without yellowing for archival applications
High edge tear and split resistance// Resists UV rays without yellowing for archival applications
Excellent adhesion to recycled liner paper and fibreboard// High edge tear and split resistance
General purpose packaging tape suitable for price sensitive applications

Note:

Lightweight box sealing
Packaging tape for light cardboard and foil packaging

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart