Scotch® Reclosable Tape Low Tack Tape 8485, Transparent, 75 mm x 660 m

Article no.: 7000095496
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 144 pieces
  • Order steps: 144 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095496
EAN / GTIN 08021684213731
Manufacturer number 7000095496
L-Number L01310 398

Description

Version:

Product Colour: Transparent
High adhesion
Can be removed from many surfaces without leaving any residue
Allows repeated opening and closing

Description:

ScotchPro™ Biaxially Oriented Polypropylene 50 micron (0,050 mm) with total thickness of 72 micron (0,072 mm) colour transparent. Natural rubber resin adhesive (with 2,2 N/cm adhesion).

Feature:

Good resistance to humidity and friction.

Note:

For resealing bags

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart