Scotch® Box Sealing Tape 309

Article no.: 7000095477
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095477
EAN / GTIN 08021684153877
Manufacturer number 7000095477
L-Number L01310 898

Description

Version:

Product Colour: Tan
Acrylic adhesive with polypropylene backing delivers dependable, quality performance
Resists UV rays without yellowing for archival applications
Overall Width: 50 mm
Excellent adhesion to recycled liner paper and fibreboard

Description:

Scotch® Box Sealing Tape 309 is a low noise general purpose packing tape suitable for light weight applications specifically in the food and beverage industry. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal.

Feature:

Economical and reliable box sealing tape for lightweight packaging applications// General purpose packaging tape suitable for light weight and price sensitive applications
Acrylic adhesive with polypropylene backing delivers dependable, quality performance// Low noise dispensing
Resists UV rays without yellowing for archival applications// Excellent adhesion to recycled liner paper and fibreboard
High edge tear and split resistance// Resists UV rays without yellowing for archival applications
Excellent adhesion to recycled liner paper and fibreboard// High edge tear and split resistance
General purpose packaging tape suitable for price sensitive applications

Note:

Lightweight box sealing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart