Scotch® High Performance Box Sealing Tape 375E

Article no.: 7000095435
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 864 pieces
  • Order steps: 864 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095435
EAN / GTIN 08021684118654
Manufacturer number 7000095435

Description

Version:

Product Colour: Transparent
Get high moisture, abrasion and split resistance
Use on over-packed and heavy-weight packages for a tight seal
Overall Width: 50 mm

Description:

Scotch® High Performance Box Sealing Tape 375E is a high performance box sealing tape with a polypropylene film backing and hot melt solvent free (synthetic rubber-resin) adhesive. The Scotchpro™ polypropylene backing resists splitting when subjected to rough handling and absorbs impact shock.

Feature:

Absorbs impact shock// Reliable sealing box tape for heavy-weight packaging applications
Get high moisture, abrasion and split resistance// High initial tack and excellent shear adhesion to fibreboard
Performs well at all temperatures typically encountered by packaged products in shipping and storage environments// Use on over-packed and heavy-weight packages for a tight seal
High moisture, abrasion and split resistance// Recommended for closing medium weight cartons.
Absorb shocks// Absorbs impact shock

Note:

Medium- to heavy-weight box sealing
Seal boxes with high recycled content

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart