Scotch® High Performance Box Sealing Tape 3705

Article no.: 7000095377
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095377
EAN / GTIN 08000280276791
Manufacturer number 7000095377
L-Number L01310 1379

Description

Version:

Product Colour: Transparent
Use in a wide range of demanding packaging applications
Overall Length: 990 m
Overall Width: 50 mm

Description:

Scotch® High Performance Box Sealing Tape 3705 is a high performance packaging tape with an extremely strong bi-axially oriented polypropylene strong film backing and a very high shear/tack solvent based natural rubber-resin adhesive.

Feature:

Protect your valuable and fragile goods
Reduce the risk of product damage or box sealing failures
Recommended for closing heavy cartons.

Note:

Packaging tape for medium-weight cardboard boxes

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart