Scotch® Utility Strapping Tape 3741, Orange, 19 mm x 66 m, 0.07 mm

Article no.: 7000095299
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 96 pieces
  • Order steps: 96 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095299
EAN / GTIN 08000280443377
Manufacturer number 7000095299
L-Number L01310 872

Description

Version:

Product Colour: Orange
Avoid staining substrates with synthetic rubber adhesive
Overall Length: 66 m
Overall Width: 19 mm

Description:

A utility strapping tape designed to secure, bundle and reinforce goods for intraplant movement and shipping.

Feature:

Bond together a wide variety of surfaces on appliances
Cut out breaks or tears – even if nicked or punctured during handling
Resists breaking or tearing even if nicked or punctured during handling

Note:

Bundling, securing & palletising tape

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart