Scotch® Box Sealing Tape 6893

Article no.: 7000095276
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 72 pieces
  • Order steps: 72 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000095276
    EAN / GTIN 08000280444855
    Manufacturer number 7000095276
    L-Number L01310 630

    Description

    Version:

    Product Colour: Red
    Easily tear by hand
    Overall Length: 66 m
    Overall Width: 25 mm
    Quietly rollable

    Description:

    Seal your boxes and packages quickly and securely with Scotch® Box Sealing Tape 6893. Our strong, high performance, UPVC film backed tape features solvent natural rubber resin adhesive. It’s hand tearable and designed for single strip closure.

    Feature:

    Seal and secure your boxes quickly and professionally
    Use in low temperatures, and in conditions where moisture and chemicals are present
    Good immediate adhesion.
    Suitable for banding flexo plate joints

    Note:

    Packaging tape for medium-weight cardboard boxes

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart