Scotch® Bi-Directional Filament Tape 8959, Clear, 19 mm x 50 m, 0.15 mm

Article no.: 7000095268
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095268
EAN / GTIN 08000280442219
Manufacturer number 7000095268

Description

Version:

Product Colour: Transparent
Bi-directionally fiberglass reinforced tape provides cut and tear resistance in machine direction and cross direction
Overall Length: 50 m
Overall Width: 19 mm
Able to withstand rough shipping and handling conditions

Description:

Scotch® Bi-Directional Filament Tape 8959 is a tough box-sealing tape with exceptional adhesion that also resists nicks, abrasions, moisture, scuffing, and center seam splitting in both longitudinal and horizontal directions.

Feature:

Extra security - with filaments down the length and across the width, tape is difficult to hand-tear in any direction
Fiberglass filaments run in bi-directional pattern, providing high tensile strength across the width and length of the tape
Ideal strength for heavy-weight packages and overseas/export packing and shipping
Aggressive adhesive sticks to fiberboard and other substrates
Defies rough shipping and transport conditions// Defies rough shipping and transport conditions

Note:

Bundling of medium weight products
Heavy box closure
Cross web splicing
Strapping
Sealing and palletising

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart