Scotch® Performance PVC Box Sealing Tape 6890

Article no.: 7000095263
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 96 pieces
  • Order steps: 96 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095263
EAN / GTIN 08000280444299
Manufacturer number 7000095263

Description

Version:

Product Colour: Transparent
Eliminate the need for dispensers when tearing by hand
Overall Length: 66 m
Overall Width: 19 mm
For cartons with high recycled content

Description:

Scotch® Performance PVC Box Sealing Tape 6890 is a performance tape with a PVC film backing and solvent (natural rubber resin) adhesive.

Feature:

Reliable box sealing tape for light- to medium-weight packaging applications// Use for box sealing, combining, attaching, heat shrink sealing and bundling lightweight packages
Eliminate the need for dispensers when tearing by hand// Low noise dispensing and hand tearable
High initial tack and shear adhesion// Reduce noise level in the work area
Humidity-resistant and resistant to chemicals// Resists aging well
For cartons with high recycled content// Manual tear off

Note:

Lightweight to medium-weight box sealing
Heat shrink sealing and bundling lightweight packages

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart