3M™ Scotch® Performance Box Sealing Tape Low Noise 3707, Transparent, 50 mm x 66 m

Article no.: 7000095240
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095240
EAN / GTIN 08000280354550
Manufacturer number 7000095240

Description

Version:

Product Colour: Transparent
Get split resistance
Overall Length: 66 m
Overall Width: 50 mm

Description:

3707 is a performance box sealing tape with a polypropylene film backing and solvent (natural rubber-resin) adhesive. The ScotchproTM polypropylene backing resists splitting when subjected to rough handling and absorbs impact shock.

Feature:

Reduce noise during application
Absorbs impact shock
Performs well at temperatures normally encountered by packaging during storage and shipping operations, including high refrigeration.
Manual tear off

Note:

Suitable for sealing medium to heavy cardboard boxes

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart