3M™ Scotchcast™ Resin Pack 2131-B

Article no.: 7000092518
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Glue

Identification numbers & Classifications

Article number 7000092518
EAN / GTIN 08021684624230
Manufacturer number 7000092518
L-Number L01310 1638

Description

Version:

Suitable for electrical insulation and mechanical protection of flexible, low-voltage, electrical cable joints
Good adhesion to metals and different plastics
Bonds to most modern cable jackets and itself
Excellent hydrolytic stability
Low exothermic reaction temperature

Description:

3M™ Scotchcast™ Flame-Retardant Compound 2131 is a 2-part polyurethane resin used for electrically insulating between connectors at low voltage as well as replacing cable jackets when splicing or repairing mine and portable cables. This permanent, liquid type resin has a unique formulation designed for use in the rugged conditions in which mine and portable cable operate. The high dielectric strength offers a very good electrical insulating property to the resin.

Feature:

Semi-flexible
Has 17-minute gel time at 23 °C (73 °F)
Useful for replacing or repairing the jacket on both single- and multi-core power cables in rugged conditions
Designed for max temperature continuous use at 90 °C (194 °F)
Three different pack sizes available
Flame-retardant
Rated up to 1 kV
RoHS 2011/65/EU Compliant

Note:

For insulation and mechanical protection of flexible low-voltage cables and for repair (replacement) of cable sheaths.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart