Version:
Cold shrink splice joint solution for an easy and secure sealing and insulating of medium voltage cables connections up to 36 KV
Electrical field control device and faraday cage preinstalled in the insulation body
No tools required for the installation
Covers a wide range of cable cross sections
The kit includes the Mechanical Connector
Description:
3M™ Cold Shrink Medium Voltage splice kit series QS200 94-AK xx0-1 are designed for inline splicing up to 36 kV Umax voltage class, to connect single core polymeric power cable systems with copper wire screen according to HD 620 (IEC 60502).
Feature:
The versatile design of the prefabricated one-piece cold shrink splice body allows installation on a wide range of cable sizes and types and a fast and easy installation at temperatures ranging from - 20°C to + 50°C.
The integrated, semi-conductive electrode forms a faraday cage over the connector and eliminates the use of tapes and void filling.
Solderless earth connection by means of copper screen sleeve and constant force springs.
No heat or flame is needed during splice body installation.
No special tools required for installation
Note:
For insulation and mechanical protection of low voltage cable connections