Version:
Designed for inline splicing up to 36 kV Umax voltage class, single-core, polymeric power cable systems
Suitable for cable cross section 300-630 mm²
Electrical field control device and faraday cage preinstalled in the insulation body
Fast and easy installation at temperatures ranging from -20 °C to +50 °C
No heat/flame or tools are required for installation
Description:
3M™ Cold Shrink Medium Voltage splice kit series QS200 94-AK xx0-1 are designed for inline splicing up to 36 kV Umax voltage class, to connect single core polymeric power cable systems with copper wire screen according to HD 620 (IEC 60502).
Feature:
The versatile design of the prefabricated one-piece cold shrink splice body allows installation on a wide range of cable sizes and types and a fast and easy installation at temperatures ranging from - 20°C to + 50°C.
The integrated, semi-conductive electrode forms a faraday cage over the connector and eliminates the use of tapes and void filling.
Solderless earth connection by means of copper screen sleeve and constant force springs.
No heat or flame is needed during splice body installation.
No special tools required for installation