3M™ Cold Shrink EPDM Insulator 12.7/178/43.7

Article no.: 7000092227
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7000092227
EAN / GTIN 08021684321719
Manufacturer number 7000092227
L-Number L01310 1909

Description

Version:

Quick and simple sealing and insulating of low-voltage connections
Good thermal stability and excellent wet electrical properties
Overall Length: 178 mm
Ensures a permanent, waterproof seal and insulation
Resists acid, alkalis, ozone and ultraviolet (UV) light

Description:

3M™ Cold Shrink EPDM rubber insulating sleeve is a factory-expanded tube loaded on a removable plastic core. Simply prepare the connection, position the tube and unwind the core.

Feature:

Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
Simple installation which requires no tools
Offers excellent wet electrical properties and resists water, acids and alkalis
Made of EPDM rubber which contains no chlorides nor sulfur
Withstands temperatures of -40 to 90 degC (-40 to 194 degF)
Environmental sealing for communication and other non-electrical applications
Moisture-resistant
Self-extinguishing
Resistant to acids and alkalis, ozone and UV radiation

Note:

For electrical insulation up to 1 kV, protection and sealing of non-electrical applications

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart