Version:
Cold shrink termination for an easy and secure solution to terminate medium voltage cables up to 36 KV
Electrical field control preinstalled in the insulation body
Sealing mastic preinstalled in the insulation body. No additional tape or mastic required for the installation
No tools required for the installation
Covers a wide range of cable cross sections
Description:
3M™ Cold Shrink Medium Voltage termination kit QT III series, Sealing Mastic integrated. Thanks to the cold shrink silicon insulation body provides an easy and secure solution for MV cable termination, with improved environmental resistant proprieties.
Feature:
Designed for polymeric power cable systems
Wide application range covering cables between 50-630 mm2
Fast and easy installation at temperatures ranging from -20 °C to +50 °C
No heat/flame or tools are required for installation
Faster and easier installation thanks to the Integrated Sealing Mastic
Set for 3 phases