3M™ Cold Shrink Medium Voltage Termination kit QT III 94-EP 620-2, application up to 36KV. Pack of 3 phases.

Article no.: 7000092199
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000092199
EAN / GTIN 08021684176357
Manufacturer number 7000092199

Description

Version:

Cold shrink termination for an easy and secure solution to terminate medium voltage cables up to 36 KV
Electrical field control preinstalled in the insulation body
Sealing mastic preinstalled in the insulation body. No additional tape or mastic required for the installation
No tools required for the installation
Covers a wide range of cable cross sections

Description:

3M™ Cold Shrink Medium Voltage termination kit QT III series, Sealing Mastic integrated. Thanks to the cold shrink silicon insulation body provides an easy and secure solution for MV cable termination, with improved environmental resistant proprieties.

Feature:

Designed for polymeric power cable systems
Wide application range covering cables between 50-630 mm2
Fast and easy installation at temperatures ranging from -20 °C to +50 °C
No heat/flame or tools are required for installation
Faster and easier installation thanks to the Integrated Sealing Mastic
Set for 3 phases

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart