3M™ Cold Shrink Termination QTII 94-EB64-1

Article no.: 7000092173
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000092173
EAN / GTIN 08021684150074
Manufacturer number 7000092173

Description

Version:

Designed for up to 36 kV Umax voltage class, single-core, polymeric power cable systems
Outdoor application range 185-500 mm² at 12/20(24) kV
Indoor application range 120-300 mm² at 18/30(36) kV
Integrated skirts provide easier and faster installation
Fast and easy installation at temperatures ranging from -20 °C to +50 °C

Description:

3M™ Cold Shrink Medium Voltage termination kit QT II series, thanks to the cold shrink silicon insulation body provides an easy and secure solution for MV cable termination.

Feature:

The versatile design of the prefabricated onepiece cold shrink termination body allows fast and easy installation at temperatures ranging from - 20°C to + 50°C.
Solderless earth connection using Constant Force springs.
No heat or flame is needed during installation.
Covers a wide range of cable cross sections
No additional tools, such as shrink torches, are required.
The end cap kit contains all the components necessary for assembly, but no cable lugs.
3 end caps per set.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart