Version:
Designed for 24 kV Umax voltage class, single-core, polymeric, power cable systems
Indoor application range 185-500 mm²
Fast and easy installation at temperatures ranging from -20 °C to +50 °C
No heat/flame or tools are required for installation
Kit of 3 phases
Description:
3M™ Cold Shrink Medium Voltage termination kit QT II series, thanks to the cold shrink silicon insulation body provides an easy and secure solution for MV cable termination.
Feature:
The versatile design of the prefabricated onepiece cold shrink termination body allows fast and easy installation at temperatures ranging from - 20°C to + 50°C.
Solderless earth connection using Constant Force springs.
No heat or flame is needed during installation.
Covers a wide range of cable cross sections
No additional tools, such as shrink torches, are required.
The end cap kit contains all the components necessary for assembly, but no cable lugs.
3 end caps per set.