Scotch-Brite™ Cut and Polish Flap Brush CP-MB, 100 mm x 100 mm x 19 mm, A MED

Article no.: 7000091729
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burnishing brush

    Identification numbers & Classifications

    Article number 7000091729
    EAN / GTIN 08021684332708
    Manufacturer number 7000091729
    L-Number L51710 1071

    Description

    Version:

    Product Colour: Tan
    Available in very fine (VFN) and medium (MED) grades to help achieve desired finishes
    Great for cleaning, deburring, polishing and finishing
    Overall Width: 100 mm
    Replaces leather or canvas straps for stropping and other bench applications

    Description:

    Use Scotch-Brite™ Cut and Polish Flap Brush as a versatile, high performance alternative to conventional bristle brushes and messy compounds. Our cut and polish flap brushes give you improved consistency and greater control over a number of critical metal prep and finishing tasks.

    Feature:

    Aluminium Oxide mineral cuts fast and sharp for aggressive cleaning and bright finishing
    Available in very fine and medium grades to help achieve desired finishes
    Open web is load resistant, helping to limit build-up of debris so mineral cuts faster, longer
    Conformable nylon fibres respond to surface irregularities without gouging the surface, helping maintain original part geometry

    Note:

    Use for radiusing,‎ contour finishing,‎ polishing,‎ refining and‎ blending

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart