Scotch-Brite™ Mini Clean and Finish Flap Brush CF-MB, 100 mm x 100 mm x 19 mm, A MED

Article no.: 7000091728
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burnishing brush

Identification numbers & Classifications

Article number 7000091728
EAN / GTIN 08021684332678
Manufacturer number 7000091728
L-Number L51710 1564

Description

Version:

Product Colour: Grey
Provides more surface contact that bristle-type brushes
Continuously supplies fresh abrasives for consistent, uniform finishes
Overall Width: 101 mm
Non-woven web is load and heat resistant

Description:

Scotch-Brite™ Mini Clean and Finish Flap Brush is an aluminium oxide abrasive bonded to a fibre core. Our flap brushes use a three dimensional web structure that’s flexible, soft and pliable – for uniform surface finishes, and no chatter marks.

Feature:

Provides fine finishing results
Gives more surface contact than bristle-type brushes
Soft and formable for uniform surface treatment without chatter marks
Uniform distribution of the abrasive grain
Adapts to the shape of the workpiece

Note:

Use for a uniform finish without chatter marks
Combine with a match and finish system

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart