Scotch-Brite™ Cut and Polish Flap Brush CP-FB, 152 mm x 25 mm x 50.8 mm, 05 A MED

Article no.: 7000091725
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive strip wheel

Identification numbers & Classifications

Article number 7000091725
EAN / GTIN 08021684332395
Manufacturer number 7000091725
L-Number L51710 1342

Description

Version:

Product Colour: Tan
Available in very fine (VFN) and medium (MED) grades to help achieve desired finishes
Great for cleaning, deburring, polishing and finishing
Overall Width: 25 mm
Replaces leather or canvas straps for stropping and other bench applications

Description:

Use Scotch-Brite™ Cut and Polish Flap Brush as a versatile, high performance alternative to conventional bristle brushes and messy compounds. Our cut and polish flap brushes give you improved consistency and greater control over a number of critical metal prep and finishing tasks.

Feature:

Aluminium Oxide mineral cuts fast and sharp for aggressive cleaning and bright finishing
Available in very fine and medium grades to help achieve desired finishes
Ideal for cleaning, deburring, polishing and finishing
Open web is load resistant, helping to limit build-up of debris so mineral cuts faster, longer
Conformable nylon fibres respond to surface irregularities without gouging the surface, helping maintain original part geometry

Note:

Use for radiusing,‎ contour finishing,‎ polishing,‎ refining and‎ blending

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart