Scotch-Brite™ Mini Clean and Finish Flap Brush CF-MB, 100 mm x 100 mm x 19 mm, A FIN

Article no.: 7000091723
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 8 pieces
  • Order steps: 8 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burnishing brush

    Identification numbers & Classifications

    Article number 7000091723
    EAN / GTIN 08021684328091
    Manufacturer number 7000091723
    L-Number L51710 638

    Description

    Version:

    Product Colour: Red
    Provides more surface contact that bristle-type brushes
    Continuously supplies fresh abrasives for consistent, uniform finishes
    Overall Width: 100 mm
    Non-woven web is load and heat resistant

    Description:

    Scotch-Brite™ Mini Clean and Finish Flap Brush is an aluminium oxide abrasive bonded to a fibre core. Our flap brushes use a three dimensional web structure that’s flexible, soft and pliable – for uniform surface finishes, and no chatter marks.

    Feature:

    Provides fine finishing results
    Gives more surface contact than bristle-type brushes
    Soft and formable for uniform surface treatment without chatter marks

    Note:

    Use for a uniform finish without chatter marks
    Combine with a match and finish system

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart