Scotch-Brite™ Clean and Finish Flap Brush CF-FB, 200 mm x 25 mm x 76.2 mm, 7A FIN

Article no.: 7000091714
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive strip wheel

    Identification numbers & Classifications

    Article number 7000091714
    EAN / GTIN 08021684332333
    Manufacturer number 7000091714
    L-Number L51710 1261

    Description

    Version:

    Product Colour: Maroon
    Overall Width: 25 mm
    Suitable for metal, wood, composite and advanced materials

    Description:

    Use Scotch-Brite™ Clean and Finish Flap Brush to give a uniform cut and finish throughout the life of the product. Our clean and finish flap brushes feature an abrasive mineral bonded to a fibre core.

    Feature:

    Provides more surface contact than bristle type brushes
    Continuously supplies fresh abrasives for consistent, uniform finishes
    Soft and conformable for uniform surface treatment without chatter marks
    Non-woven web is load and heat resistant
    May be used on a variety of substrates, including wood, metal and paint

    Note:

    For cleaning and light deburring of various substrates, satin finish on metals, smoothing wood prior to varnishing and primer denibbing before final coat

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart