3M™ Double Coated Polyester Tape 415, Clear, 50 mm x 30 m, 0.1 mm, Restricted

Article no.: 7000091411
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000091411
    EAN / GTIN 54548623480621
    Manufacturer number 7000091411

    Description

    Version:

    Product Colour: Transparent
    Overall Length: 30 m
    Overall Width: 50 mm

    Description:

    3M™ Double Coated Tape 415 is a 100µm double coated polyester with acrylic adhesive 400 on a 100µm # 60 densified kraft paper liner

    Feature:

    100µm double coated tape on PET polyester carrier with #60 densified kraft DK paper liner
    Excellent UV resistance. Good adhesion to a wide variety of materials such as HSE high surface energy, LSE low surface energy and metals. Good temperature and humidity resistance.
    Stick materials with HSE high surface energy, LSE low surface energy and metals
    Use a versatile tape with good adhesion on a wide variety of materials
    Good adhesion to a variety of substrates, including low and high surface energy substrates

    Note:

    Use on all kinds of materials, including those with high surface energy, low surface energy and even metals
    Suitable for advertising and promotional materials, interchangeable planning and presentation documents

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart