3M™ Traction Tape 5461, Transparent, 50 mm x 15 m, 0.23 mm, 24 rolls per case, Bulk

Article no.: 7000091398
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000091398
EAN / GTIN 54901690694788
Manufacturer number 7000091398

Description

Version:

Product Colour: White
Overall Length: 15 m
Overall Width: 50 mm

Description:

Cover various process rollers with 3M™ Traction Tape 5461. Our durable, white PET film tape has rubber adhesive and silicone coated paper liner for low release (anti-stick) and high coefficient of friction (anti-slip) to provide better traction.

Feature:

Silicone coated backing provides traction for material passing over rollers commonly used in printing and paper mill process
Get low release and high coefficient of friction
Durable, adaptable carrier material with a smooth surface suitable for wrapping

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart