Scotch® Rubber Splicing Tape 23, 38 mm x 9.15 m, Bulk

Article no.: 7000089979
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 45 pieces
  • Order steps: 45 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000089979
    EAN / GTIN 07891040322855
    Manufacturer number 7000089979

    Description

    Version:

    Product Colour: Black
    Overall Length: 9.15 m
    Overall Width: 38 mm

    Description:

    Scotch® Rubber Splicing Tape 23 is a highly conformable, self-amalgamating EPR (Ethylene Propylene Rubber) based tape for electrical applications. Our tapes can be used for insulation in low or high voltage applications and in joints up to 69 kV.

    Feature:

    Self-fusing, ethylene propylene rubber backing and highly conformable, rubber-resin adhesive
    Temperature rated for continuous adhesion to 90°C
    Stretch up to 100% for void-free, moisture-resistant insulation
    Special polyester liner keeps tape protected and clean during application
    Non-vulcanising and shelf stable
    ASTM Approved & RoHS 2002/65/EC Compliant

    Note:

    Ideal for moisture sealing electrical connections

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart