3M™ Lab Coat 4440 White XL

Article no.: 7000089711
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour weiß
    Unisex size XL
    Type of product Coat

    Identification numbers & Classifications

    Article number 7000089711
    EAN / GTIN 04046719402700
    Manufacturer number 7000089711
    L-Number L01110 385

    Description

    Version:

    Product Colour: White
    Size: XL
    Knitted cuffs providing a soft and secure fit
    General non-hazardous substance protection
    General protection against non-hazardous substances

    Description:

    3M™ Lab Coat 4440 offers a general barrier to non-hazardous substances and liquid splashes, ideal for light duty applications. The lab coat is made of the same laminated material as the Type 5/6 3M™ Protective Coverall 4535.

    Feature:

    Category 1 Lab coat made from lightweight and breathable material, ideal for light duty applications
    Anti-static treated
    Front zip fastener

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart