3M™ Visitors Coat 4400 White 3XL

Article no.: 7000089698
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour weiß
    Unisex size 3XL
    Type of product Coat

    Identification numbers & Classifications

    Article number 7000089698
    EAN / GTIN 04046719402441
    Manufacturer number 7000089698
    L-Number L01110 776

    Description

    Version:

    Product Colour: White
    Size: 3XL
    Internal pocket
    Elastic cuffs
    Elastic cuffs

    Description:

    3M™ Visitor Coat 4400 is made of soft, breathable polypropylene and is ideal for hygiene applications.

    Feature:

    Visitor coat made from lightweight and breathable material, ideal for hygiene applications
    Extremely lightweight compared to many certified coveralls available in the marketplace
    Front zip fastener

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart