3M™ Protective Coverall 4570, 4XL

Article no.: 7000089693
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Unisex size 4XL
Type of product Chemikalienschutzanzug

Identification numbers & Classifications

Article number 7000089693
EAN / GTIN 04046719402328
Manufacturer number 7000089693
L-Number L01110 419

Description

Version:

High performance chemical protective suit, certified to PPE Directive Category III, Type 3/4/5/6 levels of protection
Product Type: Chemical Protective Coverall
Product Colour: Grey
Double front closing system with internal stormflaps for extra protection
Large zip pulls with thumb loops for ease of coverall donning and doffing

Description:

3M™ Protective Coverall 4530 has a specialist material treatment which offers fabric flame spread resistance to allow the garment to be worn over an Index 2/3 FR garment, enhancing the chemical splash and hazardous dust protection and extending the life cycle through reduced laundering. Certified to Cat III hazardous dust and splash type 5/6 protection and Antistatic EN 1149.

Feature:

High performance chemical protective suit, certified to PPE Directive Category III, Type 3/4/5/6 levels of protection, making it suitable to protect against a range of chemicals jet sprays
Made of a 92gsm laminated nonwoven with chemically protective co-extruded taped seams
Integrated double stormflap system with large ring pulls for easy taking on and off with gloves
Elasticated cuffs with finger loops, 3 panel hood and elasticated apertures to reduce the risk of skin exposure
Protection against EN 14126 Biological agents
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out Til class 2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart