3M™ Protective Coverall 4570 Type 3/4/5/6 Grey 3XL

Article no.: 7000089692
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau
Unisex size 3XL
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 7000089692
EAN / GTIN 04046719402304
Manufacturer number 7000089692
L-Number L01110 324

Description

Version:

Product Colour: Grey
Size: 3XL
Biological / infective agent protection (EN 14126)
Double front closing system with internal stormflaps for extra protection
Large zip pulls with thumb loops for ease of coverall donning and doffing

Description:

3M™ Protective Coverall 4570 is made of a strong 92gsm non-microporous PE laminate and features a double front closing system and large zip pull for easy wear. This coverall provides an excellent barrier to liquid splashes and jet sprays to Type 3 and hazardous particles to Til class 2 EN 1073-2.

Feature:

High performance chemical protective suit, certified to PPE Directive Category III, Type 3/4/5/6 levels of protection, making it suitable to protect against a range of chemicals jet sprays
Made of a 92gsm laminated nonwoven with chemically protective co-extruded taped seams
Integrated double stormflap system with large ring pulls for easy taking on and off with gloves
Elasticated cuffs with finger loops, 3 panel hood and elasticated apertures to reduce the risk of skin exposure
Protection against EN 14126 Biological agents
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out Til class 2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart