3M™ Protective Coverall, Orange, 4515-O-2XL

Article no.: 7000089636
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour orange
    Unisex size 2XL
    Type of product Chemical protective suit

    Identification numbers & Classifications

    Article number 7000089636
    EAN / GTIN 04046719400966
    Manufacturer number 7000089636

    Description

    Version:

    Product Colour: Orange
    Size: XXL
    Soft and strong 50gsm SMS for strong performance
    2 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure
    CE Cat III Type 5/6 hazardous dusts and limited liquid splashes

    Description:

    3M™ Protective Coverall 4515 is a strong 50gsm SMS coverall with superb breathability and comfort meaning it can be worn comfortably for long periods of time and help productivity. CE certified it protects against toxic dusts Type 5, liquid splashes Type 6 and nuclear particles to EN 1073-2. An economic solution to protect from hazardous dusts such as asbestos fibres exposed to during site inspection.

    Feature:

    Type 5/6 Coverall designed to offer cost effective protection against hazardous dusts such as asbestos fibre
    Made from highly breathable SMS non-woven for effective release of body heat and moisture and reduced heat stress
    Soft and strong (50 g/m²) heavy duty SMS material
    Two-panel hood, 2-way zip and flap with elastic back and ankle to reduce the risk of exposed skin
    CE Cat III Type 5/6 Protection against harmful particulate matter, liquid chemicals (conditionally spray-tight) and radioactive-contaminated particles
    EN 1073-2 nuclear particulate hold out

    Note:

    Asbestos disposal
    Asbestos inspection
    Insulation work
    Physically demanding activities
    Warehouse work
    Easy industrial cleaning
    Light cleaning work
    Machine maintenance
    Grinding & polishing
    Cement manufacturing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart