3M™ Coverall 4500 White M

Article no.: 7000089591
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß
Unisex size M
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 7000089591
EAN / GTIN 04046719399963
Manufacturer number 7000089591
L-Number L01110 397

Description

Version:

Product Colour: White
Size: M
Storm flap over zip
Elasticated hood, cuffs, ankles and waist
Available in blue or white

Description:

3M™ Coverall 4500 is made from a soft breathable polypropylene offering the wearer excellent heat dissipation and cool comfort. This coverall gives basic protection against dirt, dust and non-hazardous liquids and is CE Cat I Simple certified.

Feature:

Category 1 coverall designed for light duty protection against non-hazardous liquids and dusts
Breathable 45gsm polypropylene material offers CE Simple certification for non-hazardous particles and liquids
Excellent breathability and comfort for extended wear
Elasticated hood, cuffs, ankles and waist for good fit and freedom of movement
1-way zip with storm flap and 2-panel hood for optimal coverage

Note:

Warehouse work
Light cleaning work

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart