3M™ WP98 Series Visor, Acetate, Clear, 71340-00000CP

Article no.: 7000089416
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Visor

Identification numbers & Classifications

Article number 7000089416
EAN / GTIN 04054596260276
Manufacturer number 7000089416
L-Number L01110 132

Description

Version:

Product Colour: Transparent
Size: 230 mm x 370 mm
WP Series Visors can be used with the H8 Headgear easy visor replacement system.
Excellent protection against fluids and chemical splashes
The shield goes inside the attachment for extra support.

Description:

3M™ WP98 Series Faceshield is our high impact resistant, clear acetate faceshield designed to fit 3M™ Hard Hats. It can be used with H8 Headgear easy faceshield replacement system.

Feature:

Provides protection against impacts, liquids and chemical splashes
Clear acetate faceshield
High impact resistance
Can be used with the H8 Headgear easy faceshield replacement system

Note:

Use with 3M™ Hard Hats

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart