3M™ Aura™ Particulate Healthcare Respirator, FFP2, Type IIR, 1862+

Article no.: 7000088720
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 120 pieces
  • Order steps: 120 pieces
Price for 120 Piece: 273.60 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Particulate respirator

Identification & Classification

Article number 7000088720
Copy
EAN / GTIN 04046719563791
Copy
Manufacturer number 7000088720
Copy
L-Number L01110 244
Copy
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Aura™ Particulate Healthcare Respirator Series 1800+ for comfortable particulate respiratory protection against hazardous particulate contaminants in medical environments. Our particulate respirators feature a low breathing resistance filter media in an ergonomic, flat-fold 3-panel design that allows for greater facial movement and fits to a broad variety of face shapes and sizes. The sculpted upper panel works with the contours of the face and with the large, soft nose foam and integrated nose clip, creates an effective seal. Valved and shrouded valve respirators are available in the range, helping decrease heat build-up and misting.The 1800+ series respirators also have colour-coded headbands, indicating the level of protection offered: yellow for FFP1 (APF 4), blue for FFP2 (APF 10) and red for FFP3 (APF 20). They’re individually packed in hygienic wrapping to protect against contamination before use, and their foldable design makes them easy to store when not in use. Designed to work well with 3M Eyewear and Hearing Protection products.

Advantage:

  • Unvalved and Shrouded valve models are approved to the European Medical Device Directive (93/42/EEC) and EN14683:2005 Type IIR for use as surgical masks
  • Original 3-panel design allows greater facial movement and wide-ranging fit
  • Low resistance filter technology helps you breathe easily
  • Scuplted upper panel conforms to the nose and contours of the face with a soft foam for an effective seal
  • Embossed top panel helps reduce eyewear fogging
  • Available with 3M™ Cool Flow™ Valve and shrouded valve that help reduce heat and moisture build-up
  • Chin tab designed for ease of positioning and adjustment
  • Hygienic packaging protects the respirator from contamination before use

Recommendation:

  • Medical environments

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart