3M™ Aura Particulate Respirator 1861+

Article no.: 7000088717
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 120 pieces
  • Order steps: 120 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Partikelfiltermaske

Identification numbers & Classifications

Article number 7000088717
EAN / GTIN 04046719563685
Manufacturer number 7000088717
L-Number L01110 304

Description

Version:

FFP1 disposable respirator un-valved
Type IIR EN 14683:2005 Classification
Easy fit, comfortable and breathable
20 per box
Individual hygienic packaging protects the respirator from contamination before use

Description:

3M™ Aura™ Particulate Healthcare Respirator 1861+ provides FFP1 protection with low breathing resistance filter media in an ergonomic, flat-fold, 3-panel design, engineered to fit a broad variety of face shapes and sizes. The sculpted upper panel, integrated nose clip and soft nose foam help ensure an effective seal, while supporting compatibility with 3M safety eyewear. With individual packaging, an outer cover that provides resistance to fluid splashes, and with medical device approval, the 1861+ is ideally suited for use in medical environments.

Feature:

FFP1 (NPF 4) protection against hazardous airborne contaminates in medical environments
Approved to the European Medical Device Directive (93/42/EEC) and EN14683:2005 Type IIR for use as a surgical mask
Outer cover provides resistance to fluid splashes
3-panel design allows greater facial movement and wide-ranging fit
Low resistance filter technology helps you breathe easily
Scuplted upper panel conforms to the nose and contours of the face with a soft foam for an effective seal
Embossed top panel helps reduce eyewear fogging
Chin tab designed for easy positioning and adjustment
Hygienic packaging protects the respirator from contamination before use

Note:

Medical environments

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart