3M™ Flatback Tape 2517 100mm x 55m

Article no.: 7000088504
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 8 pieces
  • Order steps: 8 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000088504
    EAN / GTIN 05010027818408
    Manufacturer number 7000088504
    L-Number L01310 806

    Description

    Version:

    Product Colour: Brown
    Overall Length: 55 m
    Overall Width: 100 mm

    Description:

    3M™ Flatback Tape 2517 is a good, general purpose tape ideal for a range of web processing and splicing applications where adhesion in high temperature bake cycles is necessary. This durable tape features a dependable kraft paper backing capable of resisting high temperatures as well as moisture, and can be torn by hand for easy application.

    Feature:

    Designed for general purpose splicing

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart