3M™ Disposable Paintshop Coverall 50198 Type 5/6 White XL

Article no.: 7000085108
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour weiß / blau
    Unisex size XL
    Type of product Chemical protective suit

    Identification numbers & Classifications

    Article number 7000085108
    EAN / GTIN 04046719599073
    Manufacturer number 7000085108
    L-Number L01110 331

    Description

    Version:

    Product Colour: Blue
    Size: XL
    3 panel hood, 2-way zip and storm flap with sealable tape with elasticated back and ankles to reduce the risk of skin exposure
    Knitted cuffs and elastic waist and ankles for a better fit and freedom of movement
    Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks

    Description:

    3M™ Paintshop Coverall 50198 is CE Certified Category III to Type 5/6 standards. It is certified to EN 119 to reduce the build up of static charge. Made from a super low-linting robust laminate on the front, it offers a breathable SMMS triangle in the back to offer the optimum balance between protection and comfort.

    Feature:

    Excellent barrier against dry particles and certain liquid chemical splash (CE Type 5/6)
    Super low-linting microporous laminate material with breathable low linting SMMS triangle
    EN 1073-2 nuclear particulate hold out
    Self adhesive pocket included with each suit

    Note:

    Especially for work in the paint booth with solvent-based and water-based materials (category III, type 5/6).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart