3M™ Microfinishing Film Roll 272L, 16 mm x 275 m x 25.4 mm, 20 µm, N20

Article no.: 7000084904
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive cloth

    Identification numbers & Classifications

    Article number 7000084904
    EAN / GTIN 04046719426799
    Manufacturer number 7000084904
    L-Number L51710 1190

    Description

    Version:

    High strength polyester backing
    Resists loading
    Overall Length: 275 m
    Overall Width: 16 mm
    Available in a versatile range of grades, so operators can select the right grade for their application

    Description:

    3M™ Microfinishing Film Roll 272L is a micron graded aluminium oxide resin bonded to a 5 mil polyester film backing. Our film features a closed coat abrasive surface that is coated with a dry lubricant to resist loading.

    Feature:

    Water-resistant
    Excellent choice for microfinishing applications requiring fine finishes
    User-friendly handling

    Note:

    ‎Use in the finishing process of industrial cylindrical parts and polishing engine parts such as camshafts and crankshafts

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart