3M™ Paper Roll 255P TH, 115 mm x 50 m, P60, PN63163

Article no.: 7000084401
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cloth

Identification numbers & Classifications

Article number 7000084401
EAN / GTIN 04046719224661
Manufacturer number 7000084401

Description

Version:

C-Weight Paper
Aluminum Oxide with anti-clogging additive
Overall Length: 50 m
Overall Width: 115 mm
Increased productivity

Description:

3M™ Paper Roll 255P TH uses fast cutting aluminium oxide with an anti-clogging additive and a C weight paper backing which provides excellent resistance. Our durable 255P TH paper rolls are designed to offer a lasting cutting action and a longer product life.

Feature:

Particularly suited to manual applications
Uses fast cutting aluminium oxide abrasive with an anti-clogging additive
Get a long lasting cutting action and product lifespan
Full synthetic resin bonding
Increased life expectancy with uniform continuous average performance
Durability
Prevents premature clogging of the grain surface
Good grain support
Higher cutting performance

Note:

Use with manual sanders
Apply to putties, primers, paints, plastics and synthetic materials

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart