3M™ Paper Roll 255P TH, 115 mm x 50 m, No Hole, P240, PN63131

Article no.: 7000084397
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive cloth

    Identification numbers & Classifications

    Article number 7000084397
    EAN / GTIN 04046719224296
    Manufacturer number 7000084397

    Description

    Version:

    C-Weight Paper
    Aluminum Oxide with anti-clogging additive
    Overall Length: 50 m
    Overall Width: 115 mm
    Cost-saving thanks to lower consumption

    Description:

    3M™ Paper Roll 255P TH uses fast cutting aluminium oxide with an anti-clogging additive and a C weight paper backing which provides excellent resistance. Our durable 255P TH paper rolls are designed to offer a lasting cutting action and a longer product life.

    Feature:

    Particularly suited to manual applications
    Uses fast cutting aluminium oxide abrasive with an anti-clogging additive
    Get a long lasting cutting action and product lifespan
    Hand blocks
    Heat-resistant

    Note:

    Use with manual sanders
    Apply to putties, primers, paints, plastics and synthetic materials

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart