3M™ Soft Hand Abrasive Roll 216U, Precut, 114 mm x 25 m, P320, PN50335

Article no.: 7000084123
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 7000084123
EAN / GTIN 04046719119936
Manufacturer number 7000084123
L-Number L51710 85

Description

Version:

Foam backed abrasive for flexibility
Apply pressure more uniformly and with more conformability during the sanding process
Overall Length: 25 m
Overall Width: 114 mm

Description:

Get good flexibility and anti-loading properties with 3M™ Soft Hand Abrasive Roll 216U. Our foam backed abrasive rolls can be cut or torn in sheets and have been designed for use on paint, primers and fillers by hand.

Feature:

Get even sanding
Designed for manual application

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart