3M™ Soft Hand Abrasive Roll 216U, Precut 114 mm x 25 m, P150, PN50330

Article no.: 7000084118
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive sanding sponge

    Identification numbers & Classifications

    Article number 7000084118
    EAN / GTIN 04046719119820
    Manufacturer number 7000084118

    Description

    Version:

    Product Colour: Gold
    Apply pressure more uniformly and with more conformability during the sanding process
    Overall Length: 25 m
    Overall Width: 114 mm

    Description:

    Get good flexibility and anti-loading properties with 3M™ Soft Hand Abrasive Roll 216U. Our foam backed abrasive rolls can be cut or torn in sheets and have been designed for use on paint, primers and fillers by hand.

    Feature:

    Foam backed abrasive for flexibility
    Get even sanding
    Designed for manual application

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart