3M™ Hookit™ Abrasive Roll 255P, 115 mm x 25 m, P120

Article no.: 7000083775
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sandpaper

Identification numbers & Classifications

Article number 7000083775
EAN / GTIN 04001895913556
Manufacturer number 7000083775
L-Number L51710 1074

Description

Version:

Product Colour: Gold
Available in two width´- 75 mm and 115 mm
Overall Length: 25 m
Overall Width: 115 mm

Description:

Get an abrasive that’s easy to cut and attach to automotive aftermarket machines with 3M™ Hookit™ Abrasive Roll 255P. Our abrasive rolls 255P have an aluminium oxide mineral with heavy paper backing.

Feature:

Use as a part of the Hookit™ attachment system
Choose from a number of grades, from P80 to P600
Cut to length as needed

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart