3M™ Microfinishing PSA Film Disc 268L, 300 mm, No Hole, 9 µ

Article no.: 7000083205
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cloth

Identification numbers & Classifications

Article number 7000083205
EAN / GTIN 05010027791619
Manufacturer number 7000083205
L-Number L51710 1187

Description

Version:

Tear resistant
Uniform finish
Fast cutting
PSA, self-adhesive
High productivity

Description:

3M™ Microfinishing PSA Film Disc 268L is a precise micron-graded aluminium oxide PSA disc, with a durable film backing. Our fast cutting 268L discs are designed to resist tearing and have an adhesive backing for easy attachment.

Feature:

Precise micron-graded aluminium oxide PSA for fast cutting
Gives a uniform finish to many different types of substrate material
Adhesive backing for easy attachment
Higher surface quality
High tear resistance
High cutting efficiency
Clear reference surface
Quick change

Note:

Use wet to reduce loading and airborne residue

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart