3M™ Abrasive Roll 255P, 115 mm x 50 m, P180, PN04396

Article no.: 7000083039
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sandpaper

    Identification numbers & Classifications

    Article number 7000083039
    EAN / GTIN 05010027751576
    Manufacturer number 7000083039

    Description

    Version:

    Product Colour: Gold
    Wide range of grades
    Overall Length: 50 m
    Overall Width: 115 mm

    Description:

    For panel shop sanding, use 3M™ Abrasive Roll 255P. Our abrasive roll uses an aluminium oxide mineral with heavy paper backing and is available in multiple grades in various widths.

    Feature:

    Aluminium oxide paper abrasive roll
    Choose from two width sizes 75 mm and 115 mm
    Plain roll (no holes)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart