3M™ Abrasive Roll 255P, 115 mm x 50 m, P240, PN04394

Article no.: 7000083037
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sandpaper

Identification numbers & Classifications

Article number 7000083037
EAN / GTIN 05010027751552
Manufacturer number 7000083037
L-Number L51710 1788

Description

Version:

Product Colour: Gold
Wide range of grades
Overall Length: 50 m
Overall Width: 115 mm

Description:

For panel shop sanding, use 3M™ Abrasive Roll 255P. Our abrasive roll uses an aluminium oxide mineral with heavy paper backing and is available in multiple grades in various widths.

Feature:

Aluminium oxide paper abrasive roll
Choose from two width sizes 75 mm and 115 mm
Plain roll (no holes)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart