3M™ Microfinishing Film Roll 262L, 200 mm x 50 m, 20 µ, 3 in Plastic Core

Article no.: 7000082857
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive cloth

    Identification numbers & Classifications

    Article number 7000082857
    EAN / GTIN 05010027716544
    Manufacturer number 7000082857

    Description

    Version:

    High strength polyester backing
    Resists loading
    Overall Length: 50 m
    Very good grain adhesion
    High tear resistance

    Description:

    3M™ Microfinishing Film Roll 262L is a micron graded aluminium oxide resin bonded to either a 3 mil or 5 mil polyester film backing. Our film rolls feature a closed coat abrasive surface coated with a dry lubricant to resist loading.

    Feature:

    Resists loading with closed coat abrasive surface coated with a dry lubricant
    Water-resistant
    Full synthetic resin bond (waterproof)

    Note:

    Use for finishing applications and flat lapping

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart