3M™ Flexible Diamond Whetstone 6223J, White, 150 mm x 50 mm, N20

Article no.: 7000082659
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Whetstone

Identification numbers & Classifications

Article number 7000082659
EAN / GTIN 04054596298668
Manufacturer number 7000082659
L-Number L51710 1462

Description

Version:

Ideal for finishing, polishing, blending and deburring
Supplied with rubber feet to prevent slippage on smooth surfaces
Overall Length: 50 m
Easy handling
Easy sharpening

Description:

3M™ Flexible Diamond Whetstone 6223J is a fast cutting and long lasting diamond tool with rubber feet to prevent slippage on smooth surfaces. Our diamond whetstone is designed for easy use, in precision faceting and sharpening cutting tools.

Feature:

Ideal for finishing, polishing, blending and deburring applications
Precision faceting and sharpening of cutting tools such as chisels, blades, knives, shears and carbide tools
Easy grinding to finish
Safe removal
Precise removal
No slipping on a smooth surface

Note:

Use for precision faceting and sharpening of cutting tools such as chisels, blades, knives, shears and carbide tools

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart